Motion
MT1116587
Aircraft / Extra Long Drill Bit - 0.3125 in, High Speed Steel, 3-3/16 in Flute, 135 ° Point, 6 in OAL
MI ITEM #03484946
MFR #MT1116587
Price$22.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft / Extra Long Drill Bit - 0.3125 in, High Speed Steel, 3-3/16 in Flute, 135 ° Point, 6 in OAL
MI ITEM #03484946
MFR #MT1116587

Mfr description
16587 1390 AIR X DRL 5/16" X 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.16/each

Specifications

Dimensions

  • Diameter
    0.3125 in, 7.94 mm
  • Drill Bit Size  
    0.3125 in
  • Flute Length  
    3-3/16 in
  • Overall Length  
    6 in
  • Shank Diameter
    5/16 in

Details

  • Bit Type
    Aircraft Extension
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    1390
  • Shank Type  
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Web Thinning
    Split Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)