Motion
MT5719075
Reduced Shank Drill Bit - 1-1/2 in, High Speed Steel Material, Gold & Black Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #03484960
MFR #MT5719075
Your Price$253.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 1-1/2 in, High Speed Steel Material, Gold & Black Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #03484960
MFR #MT5719075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$253.79/each(List $314.01)

Overview

Mfr description
19075 1424S MORSEKUT S&D 1-1/2

Specifications

  • Drill Bit Size
    1-1/2 in
  • Flute Length
    3-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Gold & Black Oxide
  • Shank Diameter
    1/2 in
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Point Type
    Split Point
  • Double Margin
    No
  • Series
    1424S
  • Cutting Direction
    Right Hand
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text