Motion
MT6025752
MT6025752
MI ITEM #03484964
MFR #MT6025752
Your Price$123.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6025752
MI ITEM #03484964
MFR #MT6025752

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$123.52/each(List $142.05)

Overview

Mfr description
25752 1766 CTBR 12MM CAP SCREW

Specifications

  • Screw Size
    12 mm
  • Screw Type
    Cap Screw
  • Material
    High Speed Steel
  • Body Diameter
    .7283 in
  • Shank Diameter
    1/2 in
  • Overall Length
    7-1/2 in
  • Standard Or Oversized Pilot
    Standard
  • Number Of Flutes
    4
  • Pilot Diameter
    0.4921 in
  • Flute Length
    1-1/2 in
  • Pilot Length
    1/2 in
  • Cutting Direction
    Right Hand Cut
  • Shank Length
    5 in
  • Series
    1766
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought