Motion
MT3330056
MORSE® Cutting Tools Spiral Point Tap - 2092M Series, Powder Metallurgy High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, NC
Mi Item #03484969
MFR #MT3330056
Price$65.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 2092M Series, Powder Metallurgy High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, NC
Mi Item #03484969
MFR #MT3330056

Mfr description
30056 2092M SPPT 3F D6 M10X1.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.40/each

Specifications

Dimensions

  • Overall Length
    2-15/16 in
  • Shank Diameter
    0.3810 in, 9.68 mm
  • Thread Length  
    0.7500 in
  • Thread Size
    M10 x 1.5

Details

  • Chamfer
    Plug
  • Class of Fit
    D6
  • Coolant Delivery
    External
  • Extended Neck
    Yes
  • Finish Coating
    Bright
  • Material
    Powder Metallurgy High Speed Steel
  • Material Application
    Aluminum, Non-Ferrous Materials
  • Number Of Flutes  
    3
  • Series
    2092M
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D6
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)