Motion
MT3330126
MORSE® Cutting Tools Spiral Flute Tap - 2093M Series, Powder Metallurgy High Speed Steel Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 2 Flutes, M10 x 1.5 Thread Size
MI ITEM #03484972
MFR #MT3330126
List Price$96.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2093M Series, Powder Metallurgy High Speed Steel Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 2 Flutes, M10 x 1.5 Thread Size
MI ITEM #03484972
MFR #MT3330126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.56/each for your price

Overview

Mfr description
30126 2093M SPFL 2F D6 M10X1.5

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    0.5469 in
  • Overall Length
    2-15/16 in
  • Series
    2093M
  • Thread Direction
    Right Hand
  • Thread Size
    M10 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text