Motion
MT3330127
MORSE® Cutting Tools Spiral Flute Tap - 2093M Series, Powder Metallurgy High Speed Steel Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M12 x 1.5 Thread Size
Mi Item #03484973
MFR #MT3330127
Price$135.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2093M Series, Powder Metallurgy High Speed Steel Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M12 x 1.5 Thread Size
Mi Item #03484973
MFR #MT3330127

Mfr description
30127 2093M SPFL 3F D5 M12X1.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.09/each

Specifications

Dimensions

  • Overall Length
    3-3/8 in
  • Thread Length
    0.6250 in
  • Thread Size
    M12 x 1.5

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Bright
  • Material
    Powder Metallurgy High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2093M
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)