Motion
MT3330182
MORSE® Cutting Tools Spiral Flute Tap - 2094M Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes
Mi Item #03484974
MFR #MT3330182
Price$60.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2094M Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes
Mi Item #03484974
MFR #MT3330182

Mfr description
30182 2094M STFL 4F D5 M8X1.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.29/each

Specifications

Dimensions

  • Overall Length
    2-23/32 in
  • Thread Length
    0.6875 in
  • Thread Size
    M8 x 1.25

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Black
  • Flute Type
    Straight
  • Material
    Powder Metallurgy High Speed Steel
  • Material Application
    Cast Iron
  • Material Grade
    Powder Metallurgy High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2094M
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)