Motion
MT3330183
MORSE® Cutting Tools Spiral Flute Tap - 2094M Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes
Mi Item #03484975
MFR #MT3330183
Price$76.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2094M Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes
Mi Item #03484975
MFR #MT3330183

Mfr description
30183 2094M STFL 4F D6 M10X1.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.90/each

Specifications

Dimensions

  • Overall Length
    2-15/16 in
  • Thread Length
    0.7500 in
  • Thread Size
    M10 x 1.5

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Black
  • Flute Type
    Straight
  • Material
    Powder Metallurgy High Speed Steel
  • Material Application
    Cast Iron
  • Material Grade
    Powder Metallurgy High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2094M
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)