Motion
MT3330267
MORSE® Cutting Tools Spiral Point Tap - 2095M Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 3 Flutes, NS
Mi Item #03484979
MFR #MT3330267
Price$99.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 2095M Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 3 Flutes, NS
Mi Item #03484979
MFR #MT3330267

Mfr description
30267 2095M SPPT 3F D5 M12X1.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.02/each

Specifications

Dimensions

  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.3670 in, 9.32 mm
  • Thread Length  
    0.9375 in
  • Thread Size
    M12 x 1.5

Details

  • Chamfer
    Plug
  • Class of Fit
    D5
  • Coolant Delivery
    External
  • Extended Neck
    Yes
  • Finish Coating
    Black
  • Material
    Powder Metallurgy High Speed Steel
  • Material Application
    Nickel Base Alloys, Nickel, Stainless Steel, Steel Alloys, Steel, Super-Alloys, Titanium Alloys, Titanium
  • Number Of Flutes  
    3
  • Series
    2095M
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D5
  • Thread Standard
    NS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)