Motion
MT4230579
MORSE® Cutting Tools Spiral Point Tap - 2088M Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 3 Flutes, NC
MI ITEM #03484988
MFR #MT4230579
Price$45.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 2088M Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 3 Flutes, NC
MI ITEM #03484988
MFR #MT4230579

Mfr description
30579 2088M HP DIN D#5 M8X1.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.13/each

Specifications

Dimensions

  • Overall Length
    90 mm
  • Shank Diameter
    0.3180 in, 8.08 mm
  • Thread Length  
    0.7874 in
  • Thread Size
    M8 x 1.25

Details

  • Chamfer
    Plug
  • Class of Fit
    D5
  • Coolant Delivery
    External
  • Extended Neck
    Yes
  • Finish Coating
    Black
  • Material
    Powder Metallurgy High Speed Steel
  • Material Application
    Stainless Steel, Steel, Super-Alloys, Titanium
  • Number Of Flutes  
    3
  • Series
    2088M
  • Tap Style
    Spiral Point-DIN Length
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D5
  • Thread Standard
    NC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)