Motion
MT4230656
MORSE® Cutting Tools Spiral Flute Tap - 2089M Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes
Mi Item #03485002
MFR #MT4230656
Price$177.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2089M Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes
Mi Item #03485002
MFR #MT4230656

Mfr description
30656 2089M HP DIN D#7 M16X2.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.92/each

Specifications

Dimensions

  • Helix Angle
    48 °
  • Overall Length
    110 mm
  • Shank Diameter
    0.4800 in, 12.19 mm
  • Thread Length
    0.7480 in
  • Thread Size
    M16 x 2

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Black
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral Flute
  • Material
    Powder Metallurgy High Speed Steel
  • Material Application
    Steel, Super-Alloys, Stainless Steel, Titanium
  • Material Grade
    Powder Metallurgy High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2089M
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D7
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)