Motion
MT4230659
MORSE® Cutting Tools Spiral Flute Tap - 2089M Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes
Mi Item #03485005
MFR #MT4230659
Price$453.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2089M Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes
Mi Item #03485005
MFR #MT4230659

Mfr description
30659 2089M HP DIN D#8 M24X3.0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$453.14/each

Specifications

Dimensions

  • Helix Angle
    48 °
  • Overall Length
    160 mm
  • Shank Diameter
    0.7600 in, 19.30 mm
  • Thread Length
    1.0236 in
  • Thread Size
    M24 x 3

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Black
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral Flute
  • Material
    Powder Metallurgy High Speed Steel
  • Material Application
    Stainless Steel, Steel, Super-Alloys, Titanium
  • Material Grade
    Powder Metallurgy High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2089M
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D8
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)