Motion
80LOTR50 RIV

TSUBAKI (UST)
80LOTR50 RIV

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 10 ft Length
MI ITEM #03485019
MFR #80LOTR50 RIV
Price$23.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80LOTR50 RIV

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 10 ft Length
MI ITEM #03485019
MFR #80LOTR50 RIV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.99/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    1.79 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    097039955227

Overview

Mfr description
80 LOTUS RIVETED 50 FT REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text