Motion
MT7934775
ONYX Spiral Flute Tap - 2102 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, 1 – 8 Thread Size
Mi Item #03485057
MFR #MT7934775
Price$236.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ONYX Spiral Flute Tap - 2102 Series, High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, 1 – 8 Thread Size
Mi Item #03485057
MFR #MT7934775

Mfr description
34775 2102 R/N SPFL H4 4F 1"-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.45/each

Specifications

Dimensions

  • Overall Length
    5-1/8 in
  • Thread Length
    1.0250 in
  • Thread Size
    1 – 8

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2102
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)