Overview
Mfr description
34930 2046 PLUG 2-3/4-8 6FL H8
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size2-3/4 – 8
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length9-1/4 in
- Series2046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data