Motion
MT3734931
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, 2-7/8 in - 8 Thread Size, 6 Flutes, NS Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #03485064
MFR #MT3734931
Price$1,195.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, 2-7/8 in - 8 Thread Size, 6 Flutes, NS Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #03485064
MFR #MT3734931

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,195.10/each

Specifications

Dimensions

  • Overall Length
    9-1/4 in
  • Shank Diameter
    2.4750 in
  • Table Length
    9.2500 in | 234.95 mm
  • Table Width
    1.8560 in | 47.14 mm
  • Tap Size Compatibility
    2-7/8 in - 8
  • Tapping Depth
    4.0000 in | 101.60 mm
  • Thread Length  
    4.0000 in
  • Thread Size
    2-7/8 in - 8

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    6
  • Series
    2046
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H8
  • Thread Standard
    NS

Overview

Mfr description
34931 2046 PLUG 2-7/8-8 6FL H8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought