Motion
MT3734939
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, High Speed Steel Material, Bright Finish, 6 Flutes, 2-7/8 – 8 Thread Size, Right Hand Direction
MI ITEM #03485066
MFR #MT3734939
List Price$1,195.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, High Speed Steel Material, Bright Finish, 6 Flutes, 2-7/8 – 8 Thread Size, Right Hand Direction
MI ITEM #03485066
MFR #MT3734939

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,195.10/each for your price

Overview

Mfr description
34939 2046 BOTT 2-7/8-8 6FL H8

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottom
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    2-7/8 – 8
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    9-1/4 in
  • Series
    2046

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text