Overview
Mfr description
36411 2105 FORM BTM H6 1/4"-20
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/FitH6
- Thread Length
- Overall Length2-1/2 in
- Series2105
- Coolant DeliveryExternal
- Tap StyleThread Forming
- Tap TypeHand Tap
- Thread DirectionRight Hand
- Thread Size1/4 – 20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data