Overview
Mfr description
36436 2105 FORM BTM H7 5/8"-18
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/FitH7
- Thread Length
- Overall Length3-13/16 in
- Series2105
- Coolant DeliveryExternal
- Tap StyleThread Forming
- Tap TypeHand Tap
- Thread DirectionRight Hand
- Thread Size5/8 – 18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data