Overview
Mfr description
38203 7500 M2 X 0.4 D3 3FL SET
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes3
- Number of Taps3
- Extension TapNo
- Thread Limit/FitD3
- Thread DirectionRight Hand
- Thread Length7/16 in
- Overall Length1-3/4 in
- Coolant DeliveryExternal
- Series7500
- Thread SizeM2 x 0.4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data