Motion
MT3838208
MT3838208
MI ITEM #03485117
MFR #MT3838208
Price$33.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3838208
MI ITEM #03485117
MFR #MT3838208

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.09/each

Specifications

Dimensions

  • Overall Length
    2-1/8 in
  • Thread Length
    3/4 in
  • Thread Size
    M4 x 0.7

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    7500
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D4

Overview

Mfr description
38208 7500 M4 X 0.7 D4 4FL SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought