Motion
MT3838210
MT3838210
MI ITEM #03485118
MFR #MT3838210
Price$26.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3838210
MI ITEM #03485118
MFR #MT3838210

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.69/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Thread Length
    7/8 in
  • Thread Size
    M5 x 0.8

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    7500
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D4

Overview

Mfr description
38210 7500 M5 X 0.8 D4 4FL SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought