Motion
MT2945242
M Roughing & Finishing End Mill - 4640G Series, Cobalt High Speed Steel Material, TiN, Square End, 1 in Mill Diameter, 3 in Length of Cut
MI ITEM #03485148
MFR #MT2945242
Your Price$218.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M Roughing & Finishing End Mill - 4640G Series, Cobalt High Speed Steel Material, TiN, Square End, 1 in Mill Diameter, 3 in Length of Cut
MI ITEM #03485148
MFR #MT2945242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$218.25/each(List $250.98)

Overview

Mfr description
45242 4640G ROUGH/FINISH EM 1"

Specifications

  • Mill Diameter
    1 in
  • Mill Material
    Cobalt High Speed Steel
  • Finish Coating
    TiN
  • End Shape
    Square End
  • Length of Cut
    3 in
  • Number Of Flutes
    5
  • Shank Diameter
    1 in
  • Center Cutting
    Center Cutting
  • Coolant Delivery
    External
  • Overall Length
    5-1/2 in
  • Shank Type
    Weldon Flat
  • Series
    4640G
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text