Motion
MT2859793
MORSE® Cutting Tools Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/16 in Length of Cut
MI ITEM #03485184
MFR #MT2859793
Your Price$17.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 3/16 in Length of Cut
MI ITEM #03485184
MFR #MT2859793

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.91/each(List $20.60)

Overview

Mfr description
59793 5970 SJ-1 1/4DIA 3/16LOC

Specifications

  • Shape
    60° Cone
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/4 in
  • Length of Cut
    3/16 in
  • Shank Diameter
    1/4 in
  • Trade Number
    SJ-1
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text