Overview
Mfr description
59853 5970 SD-4 7/16DIA 3/8LOC
Specifications
- ShapeBall
- Cutting Edge TypeSingle Cut
- Head Diameter7/16 in
- Length of Cut3/8 in
- Shank Diameter1/4 in
- Trade NumberSD-4
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data