Motion
MT2859864
MORSE® Cutting Tools Burr - Single Cut, 5/8 in Head Diameter, 1/4 in Shank Diameter, 9/16 in Length of Cut
MI ITEM #03485207
MFR #MT2859864
Your Price$55.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Single Cut, 5/8 in Head Diameter, 1/4 in Shank Diameter, 9/16 in Length of Cut
MI ITEM #03485207
MFR #MT2859864

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.35/each(List $63.65)

Overview

Mfr description
59864 5970 SJ-6 5/8DIA 9/16LOC

Specifications

  • Shape
    60° Cone
  • Cutting Edge Type
    Single Cut
  • Head Diameter
    5/8 in
  • Length of Cut
    9/16 in
  • Shank Diameter
    1/4 in
  • Trade Number
    SJ-6
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text