Motion
MT2859868
MORSE® Cutting Tools Burr - Single Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 3/16 in Length of Cut, 1-15/16 in Overall Length
MI ITEM #03485209
MFR #MT2859868
Price$20.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Single Cut, 3/8 in Head Diameter, 1/4 in Shank Diameter, 3/16 in Length of Cut, 1-15/16 in Overall Length
MI ITEM #03485209
MFR #MT2859868

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.75/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Length of Cut
    3/16 in
  • Overall Length
    1-15/16 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Single Cut
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    5970
  • Shape
    90° Cone
  • Trade Number
    SK-3

Overview

Mfr description
59868 5970 SK-3 3/8DIA 3/16LOC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought