Motion
MT3360820
MORSE® Cutting Tools Spiral Flute Tap - 2093MS Series, Powder Metallurgy High Speed Steel Material, CrN Finish/Coating, Semi-Bottoming Chamfer, 2 Flutes, M3 x 0.5 Thread Size
MI ITEM #03485250
MFR #MT3360820
Price$85.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2093MS Series, Powder Metallurgy High Speed Steel Material, CrN Finish/Coating, Semi-Bottoming Chamfer, 2 Flutes, M3 x 0.5 Thread Size
MI ITEM #03485250
MFR #MT3360820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.02/each

Specifications

Dimensions

  • Overall Length
    1-7/8 in
  • Thread Length
    0.2344 in
  • Thread Size
    M3 x 0.5

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    CrN
  • Material
    Powder Metallurgy High Speed Steel
  • Number Of Flutes  
    2
  • Series
    2093MS
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D3

Overview

Mfr description
60820 2093MS SPFL D3 M3X.5 CRN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought