Motion
MT3361082
MORSE® Cutting Tools Spiral Point Tap - 2098C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 2 Flutes, NC
Mi Item #03485279
MFR #MT3361082
Price$97.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 2098C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 2 Flutes, NC
Mi Item #03485279
MFR #MT3361082

Mfr description
61082 2098C SPFL H2 #6-32 TICN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.46/each

Specifications

Dimensions

  • Overall Length
    2 in
  • Shank Diameter
    0.1410 in, 3.58 mm
  • Thread Length  
    0.2344 in
  • Thread Size
    6.0000

Details

  • Chamfer
    Semi-Bottoming
  • Class of Fit
    H2
  • Coolant Delivery
    External
  • Extended Neck
    Yes
  • Finish Coating
    TiCN
  • Material
    Powder Metallurgy High Speed Steel
  • Material Application
    Hard Materials, Stainless Steel, Steel, Super-Alloys, Titanium
  • Number Of Flutes  
    2
  • Series
    2098C
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)