Motion
70433
Single-Point Tool Bit - 1/32 in Nose, 4 in OAL, Left Hand Cut
MI ITEM #03485287
MFR #70433
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Point Tool Bit - 1/32 in Nose, 4 in OAL, Left Hand Cut
MI ITEM #03485287
MFR #70433

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70433 4120 S PT BL-10 370 MS-5

Specifications

  • Tool Bit Style Code
    BL
  • Tool Bit Type
    Turning
  • Tip Material
    Carbide
  • Material Grade
    370
  • Shank Width
    5/8 in
  • Shank Height
    5/8 in
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    BL-10
  • Overall Length
    4 in
  • Nose Radius
    1/32 in
  • Lead Angle
    15 °
  • Series
    4120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text