Motion
MT4970439
MT4970439
MI ITEM #03485288
MFR #MT4970439
Price$31.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4970439
MI ITEM #03485288
MFR #MT4970439

Mfr description
70439 4120 S PT BL-12 370 MS-5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.04/each

Specifications

Dimensions

  • Lead Angle
    15 °
  • Nose Radius
    1/32 in
  • Overall Length
    4-1/2 in
  • Shank Height
    3/4 in
  • Shank Width
    3/4 in

Details

  • Cutting Direction
    Left Hand
  • Industry Standard Number
    BL-12
  • Material Grade
    370
  • Series
    4120
  • Tip Material
    Carbide
  • Tool Bit Style Code
    BR
  • Tool Bit Type
    Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)