Specifications
Dimensions
- Drill Bit Size#50
- Flute Length1 in
- Overall Length2 in
Details
- Coolant DeliveryExternal
- Finish CoatingBright
- MaterialHigh Speed Steel
- Point Angle118 °
- Series330B
Overview
Mfr description
80410 330B 118'PT HS JL DRL 50