Motion
MX1080472
MARXMAN™ Jobber Length Drill Bit - 385 Series, 1/2 in, High Speed Steel Material, 4-1/2 in Flute, 135 ° Point Angle, 6 in OAL
Mi Item #03485359
MFR #MX1080472
Price$19.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 385 Series, 1/2 in, High Speed Steel Material, 4-1/2 in Flute, 135 ° Point Angle, 6 in OAL
Mi Item #03485359
MFR #MX1080472

Mfr description
80472 385 135'SP HD JL DRL 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.50/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Flute Length  
    4-1/2 in
  • Overall Length  
    6 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Series
    385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)