Overview
Mfr description
80669 384 135'SP HSS JL DRL 25
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- Overall Length
- Point Angle
- Point TypeSplit
- Shank TypeRound
- Coolant DeliveryExternal
- Series384
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data