Specifications
Dimensions
- Drill Bit Size#50
- Flute Length1 in
- Overall Length2 in
Details
- Coolant DeliveryExternal
- Finish CoatingBlack Oxide
- MaterialHigh Speed Steel
- Point Angle135 °
- Series384
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)