Motion
MX1080695
MarxBore™ Jobber Length Drill Bit - 384 Series, #51, High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
Mi Item #03485412
MFR #MX1080695
Price$3.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Jobber Length Drill Bit - 384 Series, #51, High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
Mi Item #03485412
MFR #MX1080695

Mfr description
80695 384 135'SP HSS JL DRL 51
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.14/each

Specifications

Dimensions

  • Drill Bit Size  
    #51
  • Flute Length  
    1 in
  • Overall Length  
    2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Series
    384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)