Overview
Mfr description
80764 330C 135'SP CO JL DRL 13
Specifications
- Drill Bit Size
- Flute Length
- MaterialCobalt
- Finish CoatingBright
- Overall Length
- Point Angle
- Coolant DeliveryExternal
- Material GradeM42
- Series330C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data