Motion
MX1080772
MARXMAN™ Jobber Length Drill Bit - 330C Series, #21, Cobalt High Speed Steel Material, 2-1/8 in Flute, 135 ° Point Angle, 3-1/4 in OAL
Mi Item #03485433
MFR #MX1080772
Price$5.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330C Series, #21, Cobalt High Speed Steel Material, 2-1/8 in Flute, 135 ° Point Angle, 3-1/4 in OAL
Mi Item #03485433
MFR #MX1080772

Mfr description
80772 330C 135'SP CO JL DRL 21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.02/each

Specifications

Dimensions

  • Drill Bit Size  
    #21
  • Flute Length  
    2-1/8 in
  • Overall Length  
    3-1/4 in
  • Shank Diameter
    0.159 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Finish Coating
    Straw
  • Material
    Cobalt High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    330C
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)