Motion
MX1080777
MARXMAN™ Jobber Length Drill Bit - 330C Series, #26, Cobalt Material, 1-7/8 in Flute, 135 ° Point Angle, 3 in OAL
MI ITEM #03485438
MFR #MX1080777
Price$5.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330C Series, #26, Cobalt Material, 1-7/8 in Flute, 135 ° Point Angle, 3 in OAL
MI ITEM #03485438
MFR #MX1080777

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.75/each

Specifications

Dimensions

  • Drill Bit Size  
    #26
  • Flute Length  
    1-7/8 in
  • Overall Length  
    3 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    330C
  • Shank Type
    Round

Overview

Mfr description
80777 330C 135'SP CO JL DRL 26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought