Motion
MX1080792
MARXMAN™ Jobber Length Drill Bit - 330C Series, #41, Cobalt Material, 1-3/8 in Flute, 135 ° Point Angle, 2-3/8 in OAL
Mi Item #03485453
MFR #MX1080792
Price$3.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330C Series, #41, Cobalt Material, 1-3/8 in Flute, 135 ° Point Angle, 2-3/8 in OAL
Mi Item #03485453
MFR #MX1080792

Mfr description
80792 330C 135'SP CO JL DRL 41
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.67/each

Specifications

Dimensions

  • Drill Bit Size  
    #41
  • Flute Length  
    1-3/8 in
  • Overall Length  
    2-3/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Series
    330C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)