Motion
MX1080797
MARXMAN™ Jobber Length Drill Bit - 330C Series, #46, Cobalt Material, 1-1/8 in Flute, 135 ° Point Angle, 2-1/8 in OAL
Mi Item #03485458
MFR #MX1080797
Price$3.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330C Series, #46, Cobalt Material, 1-1/8 in Flute, 135 ° Point Angle, 2-1/8 in OAL
Mi Item #03485458
MFR #MX1080797

Mfr description
80797 330C 135'SP CO JL DRL 46
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.78/each

Specifications

Dimensions

  • Drill Bit Size  
    #46
  • Flute Length  
    1-1/8 in
  • Overall Length  
    2-1/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Series
    330C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)