Motion
MX1080802
MARXMAN™ Jobber Length Drill Bit - 330C Series, #51, Cobalt Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
MI ITEM #03485463
MFR #MX1080802
Price$3.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330C Series, #51, Cobalt Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
MI ITEM #03485463
MFR #MX1080802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.50/each

Specifications

Dimensions

  • Drill Bit Size  
    #51
  • Flute Length  
    1 in
  • Overall Length  
    2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Series
    330C

Overview

Mfr description
80802 330C 135'SP CO JL DRL 51

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought