Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Taper Shank Drill Bit - 302 Series, High Speed Steel Material, 17/64 in, 3 in Flute, 118 ° Point Angle, 6-1/4 in Overall Length
MI ITEM #03485476
MFR #80821

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
80821 302 #1MTS T.S. DRL 17/64

Specifications

  • Drill Bit Size
    17/64 in
  • Flute Length
    3 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Taper Shank Size
    1MT
  • Point Angle
    118 °
  • Coolant Delivery
    External
  • Overall Length
    6-1/4 in
  • Series
    302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text