Overview
Mfr description
80831 302 #1MTS T.S. DRL 27/64
Specifications
- Drill Bit Size27/64 in
- Flute Length3-7/8 in
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Taper Shank Size1MT
- Point Angle118 °
- Coolant DeliveryExternal
- Overall Length7-1/4 in
- Series302
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data