1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
80880
MARXMAN™ Taper Shank Drill Bit - 302 Series, High Speed Steel Material, 1-3/16 in, 7-3/8 in Flute, 118 ° Point Angle, 13 in Overall Length
MI ITEM #
03485495
MFR #
80880
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS 80880
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
80880
MARXMAN™ Taper Shank Drill Bit - 302 Series, High Speed Steel Material, 1-3/16 in, 7-3/8 in Flute, 118 ° Point Angle, 13 in Overall Length
MI ITEM #
03485495
MFR #
80880
Mfr description
80880 302 #4MTS T.S.DRL 1-3/16
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drill Bit Size
1-3/16 in
Flute Length
7-3/8 in
Overall Length
13 in
Taper Shank Size
4MT
Details
Coolant Delivery
External
Finish Coating
Black Oxide
Material
High Speed Steel
Point Angle
118 °
Series
302
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items