Motion
MT7781005
MT7781005
MI ITEM #03485503
MFR #MT7781005
List Price$55.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7781005
MI ITEM #03485503
MFR #MT7781005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.25/each for your price

Overview

Mfr description
81005 417 3/4 X 1 COB "BOGDAN"

Specifications

  • Cutter Diameter
    3/4 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
    2 in
  • Material Grade
    M35
  • Series
    417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text