Motion
MT7781007
MT7781007
MI ITEM #03485504
MFR #MT7781007
Your Price$58.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7781007
MI ITEM #03485504
MFR #MT7781007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.59/each(List $67.37)

Overview

Mfr description
81007 417 7/8 X 1 COB "BOGDAN"

Specifications

  • Cutter Diameter
    7/8 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
    2-1/2 in
  • Material Grade
    M35
  • Series
    417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text