Overview
Mfr description
81028 417 1/2 X 2 COB "BOGDAN"
Specifications
- Cutter Diameter1/2 in
- Cutting Depth2 in
- MaterialCobalt High Speed Steel
- Finish CoatingBright
- Shank Diameter3/4 in
- Shank TypeWeldon Flat
- Number Of Flats2 Flats
- Material GradeM35
- Cutting DirectionRight Hand
- Spiral DirectionRight Hand Spiral
- Series417
- Pilot Pin Compatibility81055
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data