Overview
Mfr description
81112 435 118'PT HS SCW MAC 52
Specifications
- Drill Bit Size#52
- Flute Length11/16 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle118 °
- Overall Length1-11/16 in
- Coolant DeliveryExternal
- Series435
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data