Motion
MX1081708
MX1081708
MI ITEM #03485626
MFR #MX1081708
Price$309.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1081708
MI ITEM #03485626
MFR #MX1081708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$309.15/each

Specifications

Dimensions

  • Flute Length
    5-5/8 in
  • Overall Length
    7-1/4 in
  • Reamer Diameter
    1 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black & Silver
  • Material
    High Speed Steel
  • Reamer Type
    Construction
  • Series
    650R
  • Spiral Direction
    Left Hand Spiral

Overview

Mfr description
81708 650R HSS CONST REAMER 1"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought